Shop All Tire Inflation Kits
Allied International
Tire Gauge, 100 psi
Mfr # 45474
Zoro # G1154439
product price: $0.91
/ea
Sold in multiples of 10 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 45474
- Zoro # G1154439
- Country of Origin China
- Category Tire Inflation Kits
Details
Item | Tire Gauge - 100 PSI |
Description
Tire Gauge - 100 PSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Ignition Switch, 9276-09-BX (9276-09-BX)
- WARN INDUSTRIES HUBS LOCK OUT, HUB, PREM 1 TON (62672)
- MASTERVOLT PowerCombi MasterBus Interface (77032900)
- GROTE Gladhand Filter Screen, PK25 (81-0115-25)
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- HALTEC Tire Chuck, Reverese Angle, 6 In (CH-350-LO)
- HALTEC Reverse 15DG Lock on Chuck, Closed (ES-307)
- MILTON Air Chuck, Extended Reach Dual Head, 1/4" (S-693-12)
- INTERSTATE PNEUMATICS Dual Foot 6 Inch long Tire Inflator Chuck for Truck with 1/4 Inch Black Steel Braided Whipend (TW137W)
- HALTEC Dial Gauge, Long Hose/Handle, 0-160 psi (GA-276)
- Allied International Tire Inflation Kits