Shop All Utility Knives
Allied International
Snap Knife, Small, Snap-Off, General Purpose
Mfr # 52008
Zoro # G1153973
product price: $0.70
/ea
Sold in multiples of 24 for $16.80
$16.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Snap-Off
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 52008
- Zoro # G1153973
- Country of Origin China
- Category Utility Knives
Details
Blade Type | Snap-Off |
Application | General Purpose |
Item | Snap Knife,Small |
Description
Small Snap Knife
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Asphalt Cutter Chisel, 1.250 In., 14 In. (4MHD6)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999B)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- ALLIED INTERNATIONAL Snap Knife, Large, Snap-Off, General Purpose (52009)
- ALLIED INTERNATIONAL Utility Knife, Retractable, Utility, General Purpose (42026)
- IRWIN Utility Knife Blade Cd20 (2084200)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- RED DEVIL Scrapers Handy Cutte (3221)
- COSCO Utility Knife Snap-Off, 6 in L (038898)
- Allied International Knives, Cutters & Snips