Shop All Slip Joint Pliers
Allied International
Slip Joint Plirs Countr Disply 6", 36 pcs
Mfr # 90551CD
Zoro # G1154034
product price: $2.79
/ea
Sold in multiples of 36 for $100.44
$100.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 90551CD
- Zoro # G1154034
- Country of Origin China
- Category Slip Joint Pliers
Details
Item | Slip Joint Pliers Counter Disply 6" 36pc |
Description
Slip Joint Pliers Counter Disply 6 In. 36pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Warding File, American, Bastard, 4 (73479000)
- KIPP Horizontal Toggle Clamps with flat foot and adj. spindle (K0660.005000)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13 mm Size, Standard Socket, Black Phosphate (49-66-6137)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- WILDE TOOL PLIERS SLIP JOINT FLUSH 8 IN (G263FP.NP/CC)
- BOSCH Bent Tip Plier (4512-2)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- WILDE 12-3/4" SLIP-JOINT PIPE WRENCH PLIERS-BULK (G289P.NP/BB)
- Allied International Slip Joint Pliers