Shop All Slip Joint Pliers
Allied International
Slip Joint Pliers, 8"
Mfr # 90535
Zoro # G1154043
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 90535
- Zoro # G1154043
- Country of Origin China
- Category Slip Joint Pliers
Details
Item | Slip Joint Pliers 8" |
Description
Slip Joint Pliers 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Expanding Collet .750 - 1.437" (3900-1629)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- ESTWING MFG CO Estwing Mfg Co. 48 Oz Drilling Hammer Metal Handle B3-3LB (23722)
- VEGA Slotted 10-12 Insert Bit x 1-1/2 (138F12A)
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- ALLIED INTERNATIONAL Slip Joint Plirs Countr Disply 6", 36 pcs (90551CD)
- WILDE FLUSH FASTENER 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251FP.NP/BB)
- BETA Adjustable oil filter pliers (014910040)
- WILDE FLUSH FASTENER 8" SLIP JOINT PLIERS-KNURLED-POLISHED-BULK (318F.NP/BB)
- WILDE 8" SLIP JOINT PLIERS-BLACK OXIDE-BULK (G263.B/BB)
- A & E HAND TOOLS 10In Compound Jaw Lock Ring Pliers (1705)
- Allied International Pliers