Shop All Hand Files and Rasps
Allied International
Slim Taper File, 7"
Mfr # 63219
Zoro # G1154159
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63219
- Zoro # G1154159
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Slim Taper File 7" |
Description
7" Slim Taper File
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Rotary Drum Rasp, 4 in., 1 pcs. (30453)
- DRILL AMERICA 1/4" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/4)
- PERFORMANCE TOOL Air Blow Gun, M586C (M586C)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-13-06)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- CENTURY DRILL & TOOL Hand File 4Pc Set (72470)
- Allied International Hand Files and Rasps