Shop All Hand Files and Rasps
Allied International
Round File, 6"
Mfr # 63204
Zoro # G1153465
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63204
- Zoro # G1153465
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Round File 6" |
Description
Round File 6 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 5 mm L.28 mm (01120005)
- GEARWRENCH 27 Piece Punch and Chisel Set (82306)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- Allied International Hand Files and Rasps