Shop All Claw, Rip & Framing Hammers
Allied International
Ripping Hammer, 16 oz.
Mfr # 31316
Zoro # G1153459
product price: $8.35
/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31316
- Zoro # G1153459
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Item | Rip 16oz. |
Description
Rip 16oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- MILWAUKEE TOOL Drop Head Straight Auger for 5/8 in. Sectional Cable (48-53-3812)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- VAUGHAN & BUSHNELL HALF HATCHET 22OZ (SH2)
- BIG HORN 25 Oz Curved Handle Framing Hammer - BJ24FM (15121)
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- ABC HAMMERS ABC Hammers, Inc. 12 lb. Brass Hammer with 32 inch Wood Handle (AB1852)
- DEWALT Framing Hammer, 14 oz., 16 in., Checkered (DWHT51138X)
- EXCEL BLADES Swiss Style Mini Hammer with Hardwood Handle, Watch Maker Hammer 12pk (55672)
- Allied International Claw, Rip & Framing Hammers