Shop All Screwdrivers
Allied International
Ratchet Screwdriver, 16 In 1
Mfr # 40582
Zoro # G1153230
product price: $3.95
/ea
Sold in multiples of 8 for $31.60
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 40582
- Zoro # G1153230
- Country of Origin China
- Category Screwdrivers
Details
Item | Ratchet Screwdriver 16-in-1 |
Description
Ratchet Screwdriver 16-in-1
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 6)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished (K0150.250102)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ALLIED INTERNATIONAL Phillips Screwdriver, No. 1 x 3" (65057)
- CAPRI TOOLS Kontour 5/16 in x 6 in Slotted Screwdriver (25000-5166K)
- CHICAGO PNEUMATIC Tool Llc Wera Magnetic Screwdriver 8951000109927 (CH99603)
- CRESCENT SCREWDRIVR SLOT 3/16""X9"" (CS3169)
- TEKTON #2 Phillips Hard Handle Screwdriver (DSP31002)
- VULCAN Eye Glass Repair Kit 60Pc Disp (8082-13)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- Allied International Screwdrivers