Shop All Cutting Pliers
Allied International
Pliers, Mini, Nipper, 5"
Mfr # 31604
Zoro # G1152731
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31604
- Zoro # G1152731
- Country of Origin China
- Category Cutting Pliers
Details
Item | Mini Pliers, Nipper 5" |
Description
Mini Pliers, Nipper 5 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- POWERBUILT 24Mm Combination Wrench Polished (644128)
- DRILL AMERICA 3-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-1/2-8)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- ALLIED INTERNATIONAL End Nipper Pliers, 7" (31607)
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- FELO 0715763789 8" Heavy Duty Lever Side Cutter (0715763789)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- CRESCENT H.K. PORTER H.K. Porter Rebar Cutter/Bender (0590RBJN)
- Allied International Cutting Pliers