Shop All Pipe Wrenches
Allied International
Pipe Wrench, Aluminum, 14"
Mfr # 81221
Zoro # G1150744
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14"
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 81221
- Zoro # G1150744
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Aluminum Pipe Wrench 14" |
Handle Material | Aluminum |
Description
Aluminum Pipe Wrench 14 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 1/4" Drive Plastic Soc (CMMT99414)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-T (C18047)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- DRILL AMERICA #30 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD30ST)
- RIDGID RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench (31305)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- RIDGID 14" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (814)
- CRESCENT 10" Cast Iron SLIM JAW™ Pipe Wrench (CIPW10S)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- OLYMPIA TOOLS PIPE WRENCH ALUMINM 14 in. L (01-614)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- Allied International Pipe Wrenches