Shop All Hand Files and Rasps
Allied International
Mill File, Handle, 10"
Mfr # 63207
Zoro # G1152704
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63207
- Zoro # G1152704
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Mill File with Handle 10" |
Description
Mill File with Handle 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- DIABLO Snap-Lock Plus Carbon Steel Hole Saw Adapter Nut 2 pc (DHSNUT2)
- DYNABRADE Air Lube, 1 Pint (95842)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- WESTWARD Flat File, American, Smooth (30PA57)
- Allied International Cutting and Shaping Tools