Shop All Hand Files and Rasps
Allied International
Mill Bastard File, 12"
Mfr # 63211
Zoro # G1152521
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 63211
- Zoro # G1152521
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Mill Bastard File 12" |
Description
Mill Bastard File 12 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8 (10239cb)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- POWERMATE PX Heavy Duty Air Hammer (P024-0293SP)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- CENTURY DRILL & TOOL Round File 8" Bastard-Double Cut (4064)
- Allied International Hand Files and Rasps