Shop All Mallets
Allied International
Mallet, Rubber, White Head 32oz.
Mfr # 31322
Zoro # G1153623
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31322
- Zoro # G1153623
- Country of Origin China
- Category Mallets
Details
Item | Rubber, White Head 32oz. |
Description
Rubber, White Head 32oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Tool Tote, 12"x10", 10" (57035)
- KERSHAW Pt-1 Key Chain Multi-Tool (KER8800X)
- HYDE Putty Knife, Length 7 1/2 in, Blade Width 1 1/2 in, Carbon Steel, Black (04151)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- TOLSEN Rubber Mallet 8oz Rubber Hammerhead, Fiberglass Handle (25033)
- SURTEK Rubber mallet 22oz (600)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- S&G TOOL AID CORPORATION SG Tool Aid SGT81000 The Slugger Heavy Duty Slide Hammer (SGT81000)
- GEDORE Wooden Mallet, D 60mm (229-60)
- Allied International Mallets