Shop All Mallets
Allied International
Mallet, Rubber, Black Head 16oz.
Mfr # 31306
Zoro # G1153544
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31306
- Zoro # G1153544
- Country of Origin China
- Category Mallets
Details
Item | Rubber, Black Head 16oz. |
Description
Rubber, Black Head 16oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- BEST WAY TOOLS 6-In-1 Replacement Double-End Screwdriver Bit Set (58745)
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- BIG HORN 1-1/2 Inch Nylon Faced Hammer Mallet (19092)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- HAZET TOOLS 11-1/2" rubber mallet (HZ1959-3)
- WESTWARD Mallet, Steel/PVC, 12 oz., 11-3/4 In. L (22PN86)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- IMPACTO Soft Mallet W/ Vibration Absorb (300-00)
- Allied International Hammers and Striking Tools