Shop All Mallets
Allied International
Mallet, Rbbr Blk Head, Hadwd Handle, 8 oz.
Mfr # 31305
Zoro # G1153483
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31305
- Zoro # G1153483
- Country of Origin China
- Category Mallets
Details
Item | Rubber Black Head, Hardwood Handle 8oz. |
Description
Rubber Black Head, Hardwood Handle 8oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- LENOX Band Saw Blade, 9 ft. 11-1/2" L (87881CLB93035)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (429305)
- J.W. WINCO GN6336.10-32-M6-25-MS Hand Knob (6336.10-32-M6-25-MS)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- ALLIED INTERNATIONAL Mallet, Rubber, Black Head, 32 oz. (31302)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- BIG HORN 16 oz Rubber Mallet with Fiberglass Handle (19298)
- SURTEK White Rubber Mallet 22Oz (600B)
- ABC HAMMERS 5 lb. Brass Hammer with 14" Fiberglass Handle (ABC5BF)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- Allied International Mallets