Shop All Locking Pliers
Allied International
Lock Grip Pliers, Cutter, 7"
Mfr # 90540
Zoro # G1152390
product price: $4.79
/ea
Sold in multiples of 6 for $28.74
$28.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 90540
- Zoro # G1152390
- Country of Origin China
- Category Locking Pliers
Details
Item | Lock Grip Pliers with Cutter 7" |
Description
Lock Grip Pliers with Cutter 7 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F43/64)
- BESSEY 4 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.004)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3" (20409)
- ALLIED INTERNATIONAL Lock Grip Pliers, Cutter, 5" (90539)
- DYNAMIC Tools 9" Locking Pliers, Long Nose (D055313)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293XL)
- ROADPRO Locking Pliers Set, 3-Piece (01038001TC)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Wrench (4LW)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- MALCO Hog Ring Pliers, Self Feed, 7 In (HRP2)
- Allied International Locking Pliers