Shop All Nail Pullers, Wrecking and Pry Bars
Allied International
Flat Pry Bar, 15"
Mfr # 31308
Zoro # G1152013
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31308
- Zoro # G1152013
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Flat Pry Bar 15" |
Description
Flat Pry Bar 15 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- IMPACTO Mallet, Wood Handle, 12-2/5 In. L, 12 oz. (ERSM)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- ALLIED INTERNATIONAL Tack Lifter (39916)
- WARNER Painter's Series Pry Bar w/ Hammer Cap™ (11090)
- K-TOOL INTERNATIONAL K Tool International KTI19212 12 Inch Pry Bar With Square Handle (KTI19212)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- MAYHEW Line Up Pry Bar Set, Pieces 3 (61306)
- GREAT NECK C-Clamps 6 in. G/N Iron (CC6)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- Allied International Nail Pullers, Wrecking and Pry Bars