Shop All Hand Files and Rasps
Allied International
Flat Bastard File, 8"
Mfr # 63217
Zoro # G1151961
original price:
$4.60
30% off
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63217
- Zoro # G1151961
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Flat Bastard File 8" |
Description
Flat Bastard File 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500G)
- UNIBOR 3/4 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27124)
- HHIP 18.00mm 1/2" Silver & Demming Drill (5000-0180)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- Allied International Hand Files and Rasps