Shop All Cutting Pliers
Allied International
Fence Pliers, 10"
Mfr # 90550
Zoro # G1151830
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 90550
- Zoro # G1151830
- Country of Origin China
- Category Cutting Pliers
Details
Item | Fence Pliers 10" |
Description
10" Fence Pliers
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set (3402-0952)
- MALCO 24F 24 in. Folding Tool (24F)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- KLEIN TOOLS Bag/Tote, Tool Bag Set, Black, Ballistic Nylon, 1 Pockets (55599)
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- ALLIED INTERNATIONAL End Nipper Pliers, 7" (31607)
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- BETA Diagonal Cutting Nipper, 140mm (010820034)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 03 140 SBA)
- Allied International Cutting Pliers