Shop All Cutting Pliers
Allied International
Fence Pliers, 10"
Mfr # 30576
Zoro # G1151794
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 30576
- Zoro # G1151794
- Country of Origin China
- Category Cutting Pliers
Details
Item | Fence Pliers 10" |
Description
Fence Pliers 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86445)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- POSI LOCK Caged Jaw Puller, 17 t, 3 Jaw (108)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- ALLIED INTERNATIONAL End Nipper Pliers, 7" (31607)
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- POWERWELD Standard 9" Pincers (PW1098)
- STAHLWILLE TOOLS Hvy Dty side cutter standard bevel L.160mm head polished handlesw/softer layers (66023160)
- GRAY TOOLS End Cutting Pliers, 6-1/4" Long, 1/4" Jaw (B255B)
- Allied International Pliers