Shop All Pipe Wrenches
Allied International
Ductile Iron Pipe Wrench, 10"
Mfr # 61252
Zoro # G1151645
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Handle Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 61252
- Zoro # G1151645
- Country of Origin India
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Ductile Iron Pipe Wrench 10" |
Handle Material | Iron |
Description
Ductile Iron Pipe Wrench 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #10 (C15940)
- WALTER SURFACE TECHNOLOGIES Felt Disc (07T450)
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- WIHA Multi-Bit Screwdriver, Phillips, Slotted Bit Style, Drive Size 6mm, 9 3/4 in L, 7-Piece (28393)
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- URREA 10" L 1-1/2" Cap. Aluminum Pipe Wrench (810A)
- RIDGID Pipe Wrench, Offset, Aluminum, 24 in L, 3 in Jaw Capacity (24)
- WILLIAMS Bahco Uni Pipe Wrench 28-3/8in. (144)
- LENOX Pipe Wrench, 14in. HEAVY DUTY PIPE WRENCH (LEN23815)
- EGA MASTER OFFSET PIPE WRENCH 90º - 14 " (61377)
- EGA MASTER OFFSET ALUMINIUM PIPE WRENCH 18" (61364)
- Allied International Pipe Wrenches