Shop All Tire Inflation Kits
Allied International
Dial Tire Gauge, Mini, 60 psi
Mfr # 45484
Zoro # G1152713
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 45484
- Zoro # G1152713
- Country of Origin China
- Category Tire Inflation Kits
Details
Item | Mini Dial Tire Gauge - 60 PSI |
Description
Mini Dial Tire Gauge - 60 PSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAGO Disc Brake Rotor, BR901112 (BR901112)
- UNIVERSAL AIR COND Dodge Durango 09-08 Hose Assembly, Ha112381C (HA112381C)
- GATES Auto V-Belt, Industry Number 9470HD (9470HD)
- MONROE Load Adjusting Shock Absorber, 58653 (58653)
- ALLIED INTERNATIONAL Tire Gauge, 100 psi (45474)
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- BELL 5000 Tire Inflator, 10 Ft Power Cord (22-1-35000-8)
- MILTON INDUSTRIES Multi-Use Tire Inflator Gauge (518)
- PRIMEFIT XP Dual Tire Chuck - Brass (XC2001)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 3 Oz, PK25 (MC300N)
- Allied International Tire Inflation Kits