Shop All Tire Inflation Kits
Allied International
Dial Tire Gauge, 100 psi
Mfr # 45483
Zoro # G1151751
product price: $5.29
/ea
Sold in multiples of 6 for $31.74
$31.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 45483
- Zoro # G1151751
- Country of Origin China
- Category Tire Inflation Kits
Details
Item | Dial Tire Gauge - 100 PSI |
Description
Dial Tire Gauge - 100 PSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VERMEER 2683001 Hydraulic Filter Replacement (MF0057995)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.5" O.D., 2" I.D. 6" x6" x1" (A-36F41)
- MAXXIMA Clearance Marker Light, Amber Clear, 40mA (M09350YCL)
- WIX FILTERS Air Filter #Wix 42011 (42011)
- ALLIED INTERNATIONAL Tire Gauge, 2 Way (45482)
- ALLIED INTERNATIONAL Tire Gauge, 100 psi (45474)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- SG TOOL AID Tire Inflator with Window Gage (65120)
- FLEMING SUPPLY Automatic Air Compressor with 20V Lithium Battery, Cordless Tire Inflator for Car, Sports Equipment (470375JFW)
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- MILTON Lock On Air Chuck, 1/4"FNPT (1470)
- Allied International Tire Inflation Kits