Shop All Claw, Rip & Framing Hammers
Allied International
Claw, 13 oz.
Mfr # 31372
Zoro # G1151234
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31372
- Zoro # G1151234
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Item | Claw 13oz. |
Description
13 oz. Claw, Fiberglass Handle
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-222 Texture Roller, Slate 6" (32-222)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- MILWAUKEE TOOL 5 in Torque Lock Locking Plier (48-22-3422)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- DEWALT Framing Hammer, 12oz., 12in., Smooth, Steel (DWHT51135X)
- DEWALT Framing Hammer, 14 oz., 16 in., Checkered (DWHT51138X)
- DEWALT Claw Hammer, Steel Head, Rubber Handle (DWHT51003)
- EXCEL BLADES Swiss Style Mini Hammer with Hardwood Handle, Watch Maker Hammer 12pk (55672)
- STANLEY Hickory Handle Nailing Hammer Curve Claw – 16 oz. (51-616)
- ESTWING Estwing Mfg E3-28S Rip Hammer Steel - 28 Oz. (6439814)
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- Allied International Claw, Rip & Framing Hammers