Shop All Picks & Riveting Chipping Hammers
Allied International
Brick Hammer, 16 oz.
Mfr # 31300
Zoro # G1151112
original price:
$11.57
24% off
new price: $8.69
/ea
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 31300
- Zoro # G1151112
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Details
Item | Brick Hammer 16oz. |
Description
Brick Hammer 16oz.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 60 Grit, Plastic Handle (12-280)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10236)
- UNIBOR 1.1/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27234)
- ALLIED INTERNATIONAL Brick Hammer, 24 oz. (31301)
- SEYMOUR MIDWEST 3 1/8 lb Garden Hoe Mattock, 51 in L Wood Handle (85529GRA)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SCALING (MT132G)
- MARTIN TOOLS Long Curved Pick, 31" (1107)
- VULCAN Pick Mattock, 25 lb, Fiberglass Handle, 36 in (35210)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- BOSCH 9-Piece Brass Hammer And Punch Set (4629)
- Allied International Hammers and Striking Tools