Shop All Bolt Cutters
Allied International
Bolt Cutter, 8"
Mfr # 41503
Zoro # G1151094
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 41503
- Zoro # G1151094
- Country of Origin China
- Category Bolt Cutters
Details
Item | Bolt Cutter 8" |
Description
Bolt Cutter 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- TENG TOOLS Straight/Right High Leverage Tin Snips - 491W (491W)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- K-TOOL INTERNATIONAL Bolt Cutter, 30", Center Cut (KTI57130)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 18" (KTI-57318)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 30" (KTI-57330)
- GREAT NECK Cutters 8-In Bolt (BC8)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- Allied International Bolt Cutters