Shop All Bolt Cutters
Allied International
Bolt Cutter, 36"
Mfr # 41554
Zoro # G1151079
product price: $33.99
/ea
Sold in multiples of 5 for $169.95
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 41554
- Zoro # G1151079
- Country of Origin China
- Category Bolt Cutters
Details
Item | Bolt Cutter 36" |
Description
Bolt Cutter 36 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 13-1/2" (68-532G)
- CS UNITEC TCT Hole Saw, Heavy Duty, 1-1/8" X 1" (2-1-136)
- CRESCENT NICHOLSON 12" Bow Hack Combination, Black Frame (80799)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- GEDORE Bolt Cutter, 620mm (8178 620)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- DEFENSEGUARD 8 in. Angled Mini Bolt Cutter (DE279448)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- Allied International Bolt Cutters