Shop All Bolt Cutters
Allied International
Bolt Cutter, 18"
Mfr # 41552
Zoro # G1151182
product price: $13.69
/ea
Sold in multiples of 6 for $82.14
$82.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 41552
- Zoro # G1151182
- Country of Origin China
- Category Bolt Cutters
Details
Item | Bolt Cutter 18" |
Description
Bolt Cutter 18 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16"-16 Carbon Steel Hex Die (DWTSH1-1/16-16)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- BON TOOL Edger, SS, 6" X 4", 1" Radius X 1 1/2" Lip Comfort Grip Handle (62-448)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- WILTON Bolt Cutter 36IN - Black Head (BC-36B)
- GREAT NECK 24-In Bolt Cutters (BC24)
- CRESCENT H.K. PORTER 30-1/2" General Purpose, Center Cut Cutter (0290FC)
- VULCAN Vulcan JL-WD-0636 Bolt Cutter, Chrome Vanadium Jaw, 36 in OAL (JL-WD-0636)
- URREA Bolt Cutter, 30" Forged (COP30)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- Allied International Bolt Cutters