Shop All Bolt Cutters
Allied International
Bolt Cutter, 14"
Mfr # 41551
Zoro # G1151121
product price: $10.69
/ea
Sold in multiples of 6 for $64.14
$64.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 41551
- Zoro # G1151121
- Country of Origin China
- Category Bolt Cutters
Details
Item | Bolt Cutter 14" |
Description
Bolt Cutter 14 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pinion, Input Drive (93807)
- WESTWARD Blacksmith Hammer, Fiberglass, 2-1/2 Lb (6DWK2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #8 (C22706)
- DYNABRADE Shim, 54529 (54529)
- ALLIED INTERNATIONAL Bolt Cutter, 18" (41552)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 36" (GG136)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- Allied International Bolt Cutters