Shop All Hand Files and Rasps
Allied International
Bastard File, Round Mill, 8"
Mfr # 63213
Zoro # G1153492
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63213
- Zoro # G1153492
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Round Mill Bastard File 8" |
Description
Round Mill Bastard File 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 2" Cutting D (63134349042)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- HHIP 18 Piece 5-90 Degree X 5 Degree Angle Gage Set (4901-0045)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- CENTURY DRILL & TOOL Metric Rethreading, 5 Pc Set (92935)
- Allied International Hand Files and Rasps