Shop All Hand Files and Rasps
Allied International
Bastard File, Half Round, 8"
Mfr # 63215
Zoro # G1151970
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63215
- Zoro # G1151970
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Half Round Bastard File 8" |
Description
Half Round Bastard File 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- EKLIND Hex Key 3/32 Long Series Hex-L® Key (15206)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- ALLIED INTERNATIONAL Taper File, Extra Slim, 6" (63220)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- HPC HPC SET OF SIX 4-INCH KEY FILES WITH HANDLES (HPC-KFS-6)
- Allied International Hand Files and Rasps