Shop All Hand Files and Rasps
Allied International
Bastard File, Half Round, 12"
Mfr # 63222
Zoro # G1151891
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 63222
- Zoro # G1151891
- Country of Origin China
- Category Hand Files and Rasps
Details
Item | Half Round Bastard File 12" |
Description
Half Round Bastard File 12 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- WIDIA Spiral Flute Tap, Plug, 3 (16009)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- ALLIED INTERNATIONAL Mill Bastard File, 10" (63210)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- ALLIED INTERNATIONAL Flat Bastard File, 8" (63217)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- ALLIED INTERNATIONAL Mill Bastard File, 6" (63208)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- Allied International Cutting and Shaping Tools