Shop All Linemans Pliers
Allied International
Allied International 90533 8 in. Linesman Pliers; Gray & Blue
Mfr # 90533
Zoro # G503994421
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 90533
- Zoro # G503994421
- UPC # 35794905330
- Country of Origin China
- Category Linemans Pliers
Description
8" Linesman Pliers (90533) by Allied Tools. Size: 8". This top-grade product is expertly made in compliance with stringent industry standards to a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Features- Securely grips & cuts wire
- Comfortable cushion grips
- Pliers & Cutters
- Linemens Pliers
- Precision ground cutting edges
- Premium drop forged and tempered carbon steel
- Comfortable cushion grips
- Designed with innovative manufacturing techniques
- Expertly crafted from the highest grade materials
- Expected to provide seamless
- Color: Gray & Blue
- Size: 8 in.
- Weight: 0.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Vacuum Bit 7/8" x 15.75" x 23" (48-20-2160)
- KIPP Adjustable Handle Size: 4, 1/2-13X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X30)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (2310)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YV41)
- ALLIED INTERNATIONAL Linesman Pliers, 7" (90532)
- BEST WAY TOOLS Signature Series 6 in. Steel Floral Slip Joint Pliers (33790)
- KLEIN TOOLS 8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-8)
- MILWAUKEE TOOL 9 in. Comfort Grip High Leverage Lineman'S Pliers W/Crimper (ML48-22-6100)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550C)
- Allied International Pliers