Shop All Tarps
Allied International
8.5 ft x 3.25 ft Tarp, Blue
Mfr # 82472
Zoro # G910030378
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8.5 ft x 3.25 ft
- Color Blue
- Tarp Finished Length 8.5 ft
- Tarp Finished Width 3.25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 82472
- Zoro # G910030378
- UPC # 35794824723
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8.5 ft x 3.25 ft |
Tarp Finished Length | 8.5 ft |
Tarp Finished Width | 3.25 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDRUG TRAILERWARE 2FT x 4FT FOLDING TRACK MAT (TW2X4MAT)
- FROST KING Lawn Chair Webbing Blue (PW39B)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- DALEN Products SRHO-4 Sol-R Action Owl (DA311278)
- MAURITZON 4 ft x 6 ft 20 Tarp, Tan (CTW-10-01-0406-Tan)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X50)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X10)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-16X20)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- PROTARP 24 ft x 24 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-24X24)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ50)
- Allied International Tarps