Shop All Socket Sets
Allied International
3/8" Drive SAE, 12 pcs
Mfr # 86682
Zoro # G1153885
Sold in multiples of 6 for $119.94
$119.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 3/8"
- Includes Knurled Rubber Handle; Socket Drive Extension
- Number of Pieces 12
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 86682
- Zoro # G1153885
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Socket Set |
Includes | Knurled Rubber Handle; Socket Drive Extension |
Number of Pieces | 12 |
SAE or Metric | SAE |
Material | Chrome Vanadium |
Description
SAE Socket Set 3/8 In. Dr. 12pc
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2112D)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive Metric Tool Set with Zero Degree Ratchet (38129)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive SAE Tool Set with Zero Degree Ratchet (38128)
- ALLIED INTERNATIONAL 25 pc. 3/8in Drive SAE Tool Set with Zero Degree Ratchet (38130)
- KO-KEN Socket set 8-19mm 12 Point 300mm 12 pieces 3/8 Sq. Drive (RS3405M/12)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91102)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1313XD)
- TITAN 3/8" Drive SAE, 8 pcs (15203)
- Allied International Socket Sets