Shop All Socket Sets
Allied International
3/8" Drive Metric, 12 pcs
Mfr # 87682
Zoro # G1152643
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Material Chrome Vanadium
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 87682
- Zoro # G1152643
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | Metric |
SAE or Metric | Metric |
Material | Chrome Vanadium |
Number of Pieces | 12 |
Includes | Knurled Rubber Handle; Socket Drive Extension |
Description
Metric Socket Set 3/8 In. Dr. 12pc
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- BON TOOL Bon 82-554 T Bar Coating Applicator, Heavyweight 18" (82-554)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- ALLIED INTERNATIONAL 25 pc. 3/8in Drive SAE Tool Set with Zero Degree Ratchet (38130)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive SAE Tool Set with Zero Degree Ratchet (38128)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive Metric Tool Set with Zero Degree Ratchet (38129)
- SATA Metric/SAE Pass-Thru 3/8in Drive 6 Point (ST09134SJ)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- SK HAND TOOLS Socket Set, 30 Piece 1/2" Drive 6 Pt Met (4053)
- KD TOOLS 3/8" Drive SAE, 7 pcs (80564)
- Allied International Socket Sets