Shop All Hex Key Sets
Allied International
13 Piece SAE Hex Key Set
Mfr # 85309
Zoro # G1153693
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Shape Hex
- Number of Pieces 13
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 85309
- Zoro # G1153693
- Country of Origin China
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
End Shape | Hex |
Number of Pieces | 13 |
Measurement Type | SAE |
Description
SAE Hex Key Set 13pc
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination SAE Wrench Set (86247)
- HHIP M2.5 X 6 Screw (2100-0070)
- PLATT Black Carrying Case, 25-1/2" L x 17-1/4" W x 9-3/4" D (251709PR)
- KLEIN TOOLS 5 Piece SAE Fold-Up Hex Key Set, 70579 (70579)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- PERFORMANCE TOOL 25 Piece Metric/SAE Hex Key Set, W80281 (W80281)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- WIHA 13 Piece ErgoStar Ball End Hex L-Key Set Inch (66988)
- TEKTON Ball End Hex T-Handle Key Set, 10-Piece 2-10 mm (KTX90201)
- Allied International Hex Keys & Hex Key Sets