Shop All Tape Measures
Allied International
12 ft. Tape Measure, 1/2" Blade
Mfr # 32881
Zoro # G1153291
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 12 ft.
- Blade Width 1/2"
- Series QwikRuleâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied International
- MFR # 32881
- Zoro # G1153291
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | QwikRule(TM) 12FTx1/2" Steel Tape Measure |
Series | QwikRuleâ„¢ |
Description
The Allied 32881 QwikRule‚Ñ¢ Tape Measure is an ideal tool for all your measuring needs. It is designed to help you measure quickly and accurately while on the job. This 12 ft steel tape measure has a 1/2 in blade width. The Allied 32881 QwikRule‚Ñ¢ Tape Measure will help you get the job done right, so you can move on to your next project.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive (4763-150)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- KOMELON 330 ft./100m Open Reel Tape Measure, 1/2" Blade (66330IM)
- A E S INDUSTRIES ELECTRICAL TAPE-BLACK - EA (AD33546)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 5m (462014 5)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- APOLLO TOOLS 25ft. Tape Measure - Pink (DT5002P)
- Allied International Tape Measures