Shop All Socket Sets
Allied International
1/2" Drive SAE, 12 pcs
Mfr # 86783
Zoro # G1153702
Sold in multiples of 6 for $125.34
$125.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 1/2"
- Number of Pieces 12
- SAE or Metric SAE
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 86783
- Zoro # G1153702
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | Socket Set |
Number of Pieces | 12 |
SAE or Metric | SAE |
Material | Chrome Vanadium |
Includes | Knurled Rubber Handle; Socket Drive Extension |
Description
SAE Socket Set 1/2 In. Dr. 12pc
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/32 Dia, 3/8, Oval Head (SQ-4-02)
- DRILL AMERICA m10x1 HSS Metric Hand Tap (DWTSMT10X1)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive SAE Tool Set with Zero Degree Ratchet (38128)
- ALLIED INTERNATIONAL 25 pc. 3/8in Drive SAE Tool Set with Zero Degree Ratchet (38130)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive Metric Tool Set with Zero Degree Ratchet (38129)
- URREA 1/2" Drive Metric, 12 pcs (54213)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- VIM PRODUCTS VIM Tools 7-Piece Dual Drive Fractional SAE Deep Chrome Sockets Set (DD400D)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 3/16 to 9/16 in., with Extension and Ratchet, 26-Pc (CP12110-26S-SET)
- Allied International Sockets & Ratchets