Shop All Socket Sets
Allied International
1/2" Drive Metric, 12 pcs
Mfr # 87783
Zoro # G1152689
Sold in multiples of 6 for $140.70
$140.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Material Chrome Vanadium
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allied International
- MFR # 87783
- Zoro # G1152689
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Item | Socket Set |
Material | Chrome Vanadium |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | Knurled Rubber Handle; Socket Drive Extension |
Description
Metric Socket Set 1/2 In. Dr. 12pc
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL R HOLDING Work Belt, 2 Wide, MN (55147)
- APOLLO TOOLS 101 Piece Mechanics Tool Kit (DT0006)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 29Pc Pod Set Pro Grade 3/8Rs 1/16 To 1/2 By64Ths (24538)
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive Metric Tool Set with Zero Degree Ratchet (38129)
- ALLIED INTERNATIONAL 25 pc. 3/8in Drive SAE Tool Set with Zero Degree Ratchet (38130)
- ALLIED INTERNATIONAL 27 pc. 1/4in Drive SAE Tool Set with Zero Degree Ratchet (38128)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- CTA TOOLS CTA Flip Socket Set - 5 Piece (CT335566)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- CTA MANUFACTURING 6 Pc. 5 Pt. Epr Torx Plus Socket Set 1/2 Dr. (5066)
- Allied International Socket Sets