Shop All Splints
Allied Healthcare
Allied Healthcare BF64234 50 ft. Oxygen Supply Tubing
Mfr # BF64234
Zoro # G004068331
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Healthcare
- MFR # BF64234
- Zoro # G004068331
- UPC # 653020216373
- Country of Origin China
- Category Splints
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Features- Prevents tubing from becoming occluded
- Oxygen supply tubing for crush resistant, sure flow & latex-free
- Tube Height: 50 ft.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- PEDIALYTE Pedialyte Advanced Care Blue Raspberry 33.8 Fl oz. (1L) Bottle, PK8 (63059)
- ACME UNITED First Aid Only FAE-6040 SmartCompliance Refill Cloth First Aid Tape, 1"X 5 Yd, 1/Box (FAE-6040)
- DICK MEDICAL SUPPLY Splint Assortment, Brown, 30" L x 18" W (61024M3P)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- FIRST AID ONLY Air Splint, Foot and Ankle, Clear, Plastic (M5086)
- Allied Healthcare Splints