Shop All Rubber Bands
Alliance Rubber
Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK
Mfr # 24315
Zoro # G308999416
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #31
- Material Latex Rubber
- Color Crepe
- Length 2.5"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance Rubber
- MFR # 24315
- Zoro # G308999416
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | #31 |
Length | 2.5" |
Width | 0.13" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | Latex Rubber |
Color | Crepe |
Approximate Band Count | 1200 |
Max Band Elasticity | 2,375 psi |
Band Breaking Strength | 12 lb |
Standards | Meets Federal Specification AA-131-B |
Band Gauge | 0.03" |
Max Band Elongation | 7.5 |
Description
Featuring an excellent count per pound, Sterling Rubber Bands are a great value for all your needs. A high percentage of natural-rubber latex delivers a reliable stretch with a moderately firm hold. From the office to the home to the workshop, these bands are recommended for general-purpose tasks where fast-application and repeated-use are most important.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ALLIANCE RUBBER Rubber Bands, Size #64, Orange (37646)
- ALLIANCE RUBBER Rubberbands, Bigbandz, 7X1/8, PK12 (00700)
- ALLIANCE RUBBER Multi-Purpose Rubber Band, Size 64, Crepe, 2,125 Count (2464306)
- ALLIANCE RUBBER Rubber Bands, Size#117B, Pale Crepe Gold (21405)
- ALLIANCE RUBBER Rubber Bands, Size 117B, 1lb, 7"x1/8", Approx. 300/BX, NL PK (ALL21405)
- ALLIANCE RUBBER Rubber Bands, Size 33, 1lb, 3-1/2"x1/8", Approx. 970/BX, NL (ALL20335)
- UNIVERSAL Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40 (UNV01107)
- Alliance Rubber Rubber Bands