Shop All Rubber Bands
Alliance Rubber
Rubberbands, Size30, Nttn, PK1500
Mfr # 24305
Zoro # G7714417
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #30
- Color Natural Crepe
- Length 2 in
- Features Elastic, Durable
- Application Warehouse, Industrial Applications, Office, Kitchen, Home, Garage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alliance Rubber
- MFR # 24305
- Zoro # G7714417
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | #30 |
Length | 2 in |
Details
Item | Rubberbands,Size30,Nttn,PK1500 |
Color | Natural Crepe |
Features | Elastic, Durable |
Application | Warehouse, Industrial Applications, Office, Kitchen, Home, Garage |
Thickness | 125 mil |
Description
Rubberbands,Size30,Nttn,PK1500, Package Quantity 1500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 18, 3"x 1/16", Natural, 1 lb. Box (20185)
- ALLIANCE RUBBER Rubberbands, Size10, Nttn, PK5000 (24105)
- ALLIANCE RUBBER Rubberbands, 16, 1/4Lb, PK669 (20169)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- ALLIANCE RUBBER Rubber Bands, Size#64 (20645)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 32, 3"x 1/8", Natural, 1 lb. Box (20325)
- BUSINESS SOURCE Rubberbands, Size 31, 1Lb, PK850 (15739)
- Alliance Rubber Rubber Bands