Shop All Rubber Bands
Alliance Rubber
Rubberbands, Size 33, 1/4 lb., Cyan Blue
Mfr # 42339
Zoro # G4696959
original price:
$4.50
7% off
new price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 33
- Material Synthetic Rubber
- Color Cyan Blue
- Length 3.5"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 42339
- Zoro # G4696959
- UPC # 071815423391
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 33 |
Length | 3.5" |
Width | 0.13" |
Overall Length | 3 1/2 in |
Overall Width | 1/8 in |
Band Box Size | 4 oz |
Classification Size | 33 |
Details
Item | Rubber Band |
Material | Synthetic Rubber |
Color | Cyan Blue |
Weight | 0.307 lbs |
Max Band Elongation | 7.2 |
Band Breaking Strength | 12 lb |
Max Band Elasticity | 2,180 psi |
Band Gauge | 0.04" |
Approximate Band Count | 180 |
Description
Rubber Band, Material Synthetic Rubber, Color Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Eco Max 18"x63x1500' 16 Micron, PK4 (ECO01)
- READY AMERICA Ready America Grab 'N Go 3 Day Deluxe Emergency Kit, , 2 Person Backpack (70285)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- WARP BROTHERS Warp Brothers RSF 18X18 Red Safety Flag 500Ea 18 In. (6176457)
- ALLIANCE RUBBER Rubberbnds, Advntg, 19, 1/4Lb (26199)
- ALLIANCE RUBBER Alliance® Big Bands™ Rubber Bands, 7" x 1/8", Red, 12/Pack (ALL 700)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 18, 3"x 1/16", Natural, 1 lb. Box (20185)
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 117B, 7" x 1/8", Natural, 1 lb. Box (27405)
- ALLIANCE RUBBER Alliance Brites Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box (7706)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- Alliance Rubber Rubber Bands