Shop All Rubber Bands
Alliance Rubber
Rubberbands, Crepe, 18, 1Lb, PK2205
Mfr # 20185
Zoro # G7712980
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #18
- Color Golden Crepe
- Length 3 in
- Width 0.1 in
- Features Durable, Stretchable, Reusable, Easiest Stretch to Prevent Carpal Tunnel Syndrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 20185
- Zoro # G7712980
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | #18 |
Length | 3 in |
Width | 0.1 in |
Details
Item | Rubberbands,Crepe,18,1Lb,PK2205 |
Color | Golden Crepe |
Features | Durable, Stretchable, Reusable, Easiest Stretch to Prevent Carpal Tunnel Syndrome |
Application | Multipurpose |
Standards | Exceeds Federal Specification AA-131-B |
Description
Rubberbands,Crepe,18,1Lb,PK2205, Package Quantity 2205
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 27" x 14" x 9", Kraft, 20/Bundle (11A654)
- INSECT LORE Giant Butterfly Garden® Deluxe Growing Kit (1070)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box (20165)
- ALLIANCE RUBBER Multi-Purpose Rubber Band, Size 64, Crepe, 2,125 Count (2464306)
- ALLIANCE RUBBER RUBBER BANDS 175PC #32 (06327)
- ALLIANCE RUBBER Rubberbands, Advntg, 107, 1Lb (27075)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- ALLIANCE RUBBER Rubber Bands, Size#64 (24645)
- EZ WRAP N GO Strap, Red, Nylon, 12 in. L, 1-1/2 in. W (EZWRAPNGO)
- Alliance Rubber Rubber Bands