Shop All Rubber Bands
Alliance Rubber
Rubberbands, 7"x 1/8", 1Lb., Lime Green
Mfr # 02005
Zoro # G5108909
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 117B
- Material EPDM Rubber
- Color Lime Green
- Length 7"
- Width 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 02005
- Zoro # G5108909
- UPC # 071815020057
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 117B |
Length | 7" |
Width | 0.13" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | EPDM Rubber |
Color | Lime Green |
Product Type | Rubberbands,7"x 1/8",1Lb.,Lime Green |
Weight | 1.116 lbs |
Max Band Elongation | 6.5 |
Band Breaking Strength | 12 lb |
Band Gauge | 0.08" |
Max Band Elasticity | 1,500 psi |
Description
Rubberbands,7 In.x 1/8 In.,1Lb.,Lime Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- AVERY Easy Peel® Address Labels, Permanent Adhesive, 1 x 2.63, PK3000 (5160)
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 (34666PP)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- ALLIANCE RUBBER Rubber Bands 175Pc #32 (06327)
- ALLIANCE RUBBER Rubberbands, 1.5 oz., Assorted Size/Colors (7706)
- ALLIANCE RUBBER Rubber Bands, Size #19, Orange (37196)
- ALLIANCE RUBBER Alliance Rubber ALL27075 Rubber Bands- Size 107- 1 lb.- 7in.x.63in.- Natural (ALL27075)
- ALLIANCE RUBBER Alliance Brites Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box (7706)
- UNIVERSAL Rubber Bands, Size 107, 0.06" Gauge, Beige, 1 lb Box, PK40 (UNV01107)
- Alliance Rubber Rubber Bands