Shop All Rubber Bands
Alliance Rubber
Rubberbands, 16, 1/4Lb, PK669
Mfr # 20169
Zoro # G7713023
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #16
- Color Golden Crepe
- Length 2.5 in
- Width 0.1 in
- Features Durable, Stretchable, Reusable, Easiest Stretch to Prevent Carpal Tunnel Syndrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 20169
- Zoro # G7713023
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | #16 |
Length | 2.5 in |
Width | 0.1 in |
Details
Item | Rubberbands,16,1/4Lb,PK669 |
Color | Golden Crepe |
Features | Durable, Stretchable, Reusable, Easiest Stretch to Prevent Carpal Tunnel Syndrome |
Standards | Exceeds Federal Specification AA-131-B |
Application | Multipurpose |
Description
Rubberbands,16,1/4Lb,PK669, Package Quantity 669
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8461, 1" x 4", Box of 2,000 (727828461)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 18, 3"x 1/16", Natural, 1 lb. Box (20185)
- ALLIANCE RUBBER Alliance® Big Bands™ Rubber Bands, 7" x 1/8", Red, 12/Pack (ALL 700)
- ALLIANCE RUBBER Alliance Rubber Company ALL26339 Rubber Bands; Size 33; .25 lb.; 3.5 in. x .13 in.;Approx. 600-BX (ALL26339)
- ALLIANCE RUBBER Rubberbands, Size 33, 1/4 lb., Cyan Blue (42339)
- ALLIANCE RUBBER Big Rubber Bands, 117B, 7-1/2"x1/8", 48/PK, Red PK (ALL00699)
- ALLIANCE RUBBER Rubber Bands 175Pc #32 (06327)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- Alliance Rubber Rubber Bands