Shop All Rubber Bands
Alliance Rubber
Rubberbands, 1.5 oz., Assorted Size/Colors
Mfr # 7706
Zoro # G4696925
original price:
$2.65
9% off
new price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 54 (Assorted)
- Material Synthetic Rubber
- Color Assorted
- Length Assorted
- Width Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 7706
- Zoro # G4696925
- UPC # 071815077068
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 54 (Assorted) |
Length | Assorted |
Width | Assorted |
Band Dimensions Assortment | 0.06" x 3.5"; 0.13" x 3"; 0.25" x 3.5" |
Band Box Size | 1.5 oz |
Details
Item | Rubber Bands |
Material | Synthetic Rubber |
Color | Assorted |
Features | Expanded Size Assortment—A broad mix of the most popular sizes 16, 18, 19, 32, 33 and 64. |
Product Type | Rubberbands,1.5 oz.,Assorted Size/Colors |
Weight | 0.132 lbs |
Band Gauge | 0.04" |
Band Breaking Strength | Varies |
Max Band Elongation | 7.2 |
Max Band Elasticity | 2,180 psi |
Band Color Assortment | Blue; Lime; Orange; Pink; Purple; Yellow |
Description
Rubberbands,1.5 oz.,Assorted Size/Colors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (S534B)
- ALLIANCE RUBBER Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK (24315)
- ALLIANCE RUBBER Rubberbands, Canbandz, 12X1/4, PK50 (07825)
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box (20165)
- ALLIANCE RUBBER Rubber Bands, Size#19 (24195)
- ALLIANCE RUBBER Alliance® Big Bands™ Rubber Bands, 7" x 1/8", Red, 12/Pack (ALL 700)
- Alliance Rubber Rubber Bands