Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size#64
Mfr # 24645
Zoro # G5108741
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 64
- Material Latex Rubber
- Color Crepe
- Length 3.5"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 24645
- Zoro # G5108741
- UPC # 071815246457
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 64 |
Length | 3.5" |
Width | 0.25" |
Band Box Size | 1 lb |
Details
Item | Rubber Bands |
Material | Latex Rubber |
Color | Crepe |
Features | Elastic, Durable |
Standards | Meets Federal Specification AA-131-B |
Weight | 1 lbs |
Max Band Elongation | 7.5 |
Band Gauge | 0.03" |
Max Band Elasticity | 2,375 psi |
Band Breaking Strength | 24 lb |
Description
Rubber Bands,Size#64
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03742)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- BALDWIN Estate Lifetime Satin Nickel Mail Slot (0012.056)
- THE PACKAGING WHOLESALERS 8 x 8 x 8 Cube Cardboard Corrugated Boxes (BS080808)
- ALLIANCE RUBBER Rubberbands, Advntg, 107, 1Lb (27075)
- ALLIANCE RUBBER Rubber Bands 175Pc #32 (06327)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box (20165)
- ALLIANCE RUBBER Rubberbands, Advntg, 84, 1Lb (26845)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 64, 3-1/2" x 1/4", Natural, 1 lb. Box (20645)
- ALLIANCE RUBBER Rubberbands, Size117B, Nttn, PK250 (25405)
- VIKAN Rubber Band, Size 1", Red, PK5 (98014)
- Alliance Rubber Rubber Bands