Shop All Rubber Bands
Alliance Rubber
Rubber Bands, Size#62
Mfr # 24625
Zoro # G5108750
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 62
- Material Latex Rubber
- Color Crepe
- Length 2.5"
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alliance Rubber
- MFR # 24625
- Zoro # G5108750
- UPC # 071815246259
- Country of Origin United States
- Category Rubber Bands
Dimensions
Size | 62 |
Length | 2.5" |
Width | 0.25" |
Overall Width | 1/4 in |
Overall Length | 2 1/2 in |
Band Box Size | 1 lb |
Classification Size | 62 |
Details
Item | Rubber Band |
Material | Latex Rubber |
Color | Crepe |
Product Type | Rubber Bands,Size#62 |
Weight | 1 lbs |
Standards | Meets Federal Specification AA-131-B |
Band Breaking Strength | 24 lb |
Max Band Elongation | 7.5 |
Band Gauge | 0.03" |
Max Band Elasticity | 2,375 psi |
Description
Rubber Band, Material Latex Rubber, Color Beige
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK2000 (05267)
- STOREX Literature Organizer, 13-3/5"Wx20-1/2"Lx8-7/10"H, Black (STX61446E01C)
- FISCH Pen Drill (FSN-322597)
- CONSOLIDATED STAMP INK, STAMP, F/XSTAMPER, RD (22111)
- ALLIANCE RUBBER Rubberbands, Advntg, 84, 1Lb (26845)
- ALLIANCE RUBBER Rubberbands, Size10, Nttn, PK5000 (24105)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 16, 2-1/2"x 1/16", Natural, 1 lb. Box (20165)
- ALLIANCE RUBBER Rubberbands, 7"x 1/8", 1Lb., Lime Green (02005)
- ALLIANCE RUBBER Alliance, STERLING RUBBER BANDS, SIZE 31, 0.03in GAUGE, CREPE, 1 LB BOX, 1200PK (24315)
- ALLIANCE RUBBER Rubber Bands, Size#64 (20645)
- ALLIANCE RUBBER Rubberbands, Crepe, 16, 1Lb, PK2675 (20165)
- Alliance Rubber Rubber Bands